missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini UV Sterilization Cabinet with Timer

Product Code. 15572496
Change view
Click to view available options
Includes:
No tray
Tray
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
15572496 No tray Each
15582496 Tray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15572496 Supplier Fisherbrand™ Supplier No. FUVCABMINI
 Restricted Item
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Limits PCR reaction contamination. Fisherbrand™ Mini UV Sterilization Cabinet with Timer provides a convenient area for setting up PCR reactions in a nucleic acid-free environment.

  • UV lights on the cabinets denature nucleic acids in 5 to 30 minutes making them unsuitable for amplification.
  • Incorporates safety features to prevent user exposure to UV light.
  • The UV lights are timer controlled
  • Safety switches on the cabinets doors turn off the UV lights when opened.
  • Shields beta radioactive emissions
  • Specifications

    Lighting Type 4 UV Lights, 1 White
    Depth (Metric) 350 mm
    Height (Metric) 510 mm
    Includes No tray
    Wattage 5 x 15 W
    Weight (Metric) 12 kg
    Width (Metric) 560 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.