missing translation for 'onlineSavingsMsg'
Learn More

CORNING MEDIA TECH™ Minimum Essential Medium (MEM)
BIOPHARMA

Product Code. 15472545
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15472545 500 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15472545 Supplier CORNING MEDIA TECH™ Supplier No. 10009CV
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CORNING MEDIA TECH™ Minimum Essential Medium (MEM) in this formulation includes sodium bicarbonate, non-essential amino acids, L-glutamine, and sodium pyruvate.

  • Patterned after Eagle's media
  • Well suited for the growth of a broad spectrum of mammalian cells
  • One of the most widely used of all synthetic cell culture media.
TRUSTED_SUSTAINABILITY

Specifications

Concentration 1 X
Product Type Cell Culture Media
Sterility Sterile
Quantity 500 mL
Formulation MEM with 1.5g/L sodium bicarbonate, non-essential amino acids, L-glutamine, and sodium pyruvate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.