missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ MN Science Silicon Septa
Premium material giving up to 400 injections per septa.
108.00 € - 176.00 €
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15258613
|
Trajan Scientific and Medical™
0418501 |
11.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15268613
|
Trajan Scientific and Medical™
0418503 |
12.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15278613
|
Trajan Scientific and Medical™
0418505 |
17 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High mechanical strength septa - up to 400 injections per septa
- Reliable seal against carrier gas pressure in the inlet
- No bleed or contamination into the GC system
- Maximum operating temperature of 350°C (300°C for 17mm size)
Specifications
MN | |
48/Pk. |