missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Mobile Tables
Eppendorf™ Mobile Tables ideal for ergonomic replacement of floor-standing centrifuges
1865.00 € - 2330.00 €
Specifications
For Use With (Equipment) | Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R |
---|---|
Length (Metric) | 70 cm |
Width (Metric) | 75 cm |
Includes | Heavy-Duty Transport Wheels and Brakes |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
16503661
|
Eppendorf™
5921000010 |
Low Version |
1865.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16513661
|
Eppendorf™
5921000012 |
High Version |
2330.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Fits in any empty floor space
- Available in two different height options
- Ideal for replacing a floor-standing centrifuge
- Ready to use - no assembly necessary
- Dimensions (W x D x H): approx. 75 x 70 x 58.5 cm
- For use with Centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R
Specifications
Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R | |
70 cm | |
75 cm | |
Heavy-Duty Transport Wheels and Brakes |