missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Model 850 Nitrogen Dry Box

Product Code. 11897112
Change view
Click to view available options
Depth (Metric):
89 cm
Depth (Metric) Interior:
71 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Depth (Metric) Interior Unit Size
11897112 89 cm 71 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11897112 Supplier Plas Labs™ Supplier No. 850NBEXP
  • ONLINE EXCLUSIVE PRICE
    19498.50 €
    15355.87 € / Pack of 1
    Save 4142.63 €
    21% Off
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

White ambidextrous Hypalon gloves

The enclosed chamber design of the Plas Lab Model 850 Nitrogen Dry Box is ideal for working in inert gas atmospheres, such as argon, nitrogen or plasma.

Compact, portable, lightweight, easily moveable unit; available in single station or multistation options.

  • Formed one-piece, clear acrylic top
  • Matched die-molded, thermoset white bottom
  • Illuminated controls
  • Bright fluorescent light system
  • White ambidextrous Hypalon™ gloves
  • Front-sloped viewing panel minimizes glare
  • All clamps are adjustable to compensate for wear
  • Four ground key cock valves for purging
Drying Train and Transfer Chamber
  • Two vacuum pressure pumps, one each for transfer chamber and drying train
  • Drying train includes polycarbonate canisters containing DesiSphere™
  • Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere
  • Transfer chamber is 12 L x 11 in. I.D.
  • Adjustable vacuum gauge on transfer chamber

Order Info

Electrical requirements: 120V 60Hz

Certifications

Hospital-grade multiple electrical outlet strip is UL listed and CSA approved.

Specifications

Product Type Glove Box
Certifications/Compliance UL, CSA, CE
Depth (English) 35 in.
Depth (English) Interior 28 in.
Depth (Metric) 89 cm
Depth (Metric) Interior 71 cm
Height (English) 38 in.
Height (English) Interior 26 in.
Height (Metric) 97 cm
Includes 2 glove ports, white ambidextrous Hypalon™ gloves, 12 L x 11 in. I.D. transfer chamber
Voltage 120 V
Volume (English) 17.3 cu. ft.
Width (English) 55 in.
Width (English) Interior 41 in.
Width (Metric) 140 cm
Width (Metric) Interior 104 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.