missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Molded Cup Facemask 5211 XL-FFP2 NR D with Valve

Product Code. 15185173
Change view
Click to view available options
Size: X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15185173 Size: X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15185173 Supplier Honeywell™ Supplier No. 1005099
  • ONLINE EXCLUSIVE PRICE
    77.70 €
    63.90 € / Pack of 20
    Save 13.80 €
    17% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Rigid shell facemask with an ultra-soft flange seal for comfort and fit and a high-quality exhalation valve for improved protection.

  • Rigid shell: shape maintained even in moistened and heavy loading environments.
  • Ultra-soft hypoallergenic Willtech™ flange seal with absorption properties and a tight-sealing film for an exceptional comfort and a perfect fit.
  • Preformed and colored nosebridge to save time to perfectly adjust the mask and to instantly identify its protection level.
  • Large internal volume to easily communicate and breathe.
  • Shielded exhalation valve with an exclusive design for improved protection.
  • High quality exhalation valve to facilitate effortless breathing during period of extended use.
  • Twin elastic straps, ultra flexible and resistant, stapled outside of the filtering area to avoid any risk of leakage.
  • Lightweight respirator (15 g) to reduce fatigue.
  • No latex, no silicone, no PVC.
  • Dolomite tested.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Category PPE: 3, QA: ISO 9001/2000, EC Attestation, EN 149:2001+A1:2009
Disposable Single-use
Product Type Rigid Shell
Size X-Large
With Exhalation Valve Yes
For Use With (Application) Agriculture, automotive, construction, food, iron/steel, mining, textile, wood industries
Includes Valve, double-elastic straps
Latex Free Yes
Quantity 20/Box, 200/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.