missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Molded Cup Facemask 5321 XL-FFP3 NR D with Valve and Full-Face Seal
Description
- Rigid shell: shape maintained even in moistened and heavy loading environments.
- Ultra-soft hypoallergenic Willtech™ flange seal with absorption properties and a tight-sealing film for an exceptional comfort and a perfect fit.
- Preformed and colored nosebridge to save time to perfectly adjust the mask and to instantly identify its protection level.
- Large internal volume to easily communicate and breathe.
- Shielded exhalation valve with an exclusive design (butterfly opening-closing system) for improved protection, comfort, and decreased fatigue.
- Wide braids combined with fasteners, welded outside the filtering area, to easily and efficiently adjust mask.
- Perfect fit with no risk of leakage due to stapling.
- Lightweight respirator (28 g) to reduce fatigue.
- No latex, no silicone, no PVC.
- Dolomite tested.
Spécification
Spécification
| Certifications/Compliance | EC Category PPE: 3, QA: ISO 9001/2000, EC Attestation, EN 149:2001+A1:2009 |
| Disposable | Single-use |
| Product Type | Rigid Shell |
| Size | X-Large |
| With Exhalation Valve | Yes |
| For Use With (Application) | Industry, agriculture, automotive, construction, chemical, food, industrial, iron/steel, laboratory, mining, petrochemical, textile, wood industries |
| Includes | Valve, wide braids, fasteners, full-face seal |
| Latex Free | Yes |
| Quantity | 5/Box, 50/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?