missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Invitrogen™ SNARF™-4F 5-(and-6)-Carboxylic Acid
Klik for at se tilgængelige muligheder
Quantity:
1 mg
Pakningsstørrelse:
1mg
Beskrivelse
- pKa of approximately 6.4
- Exhibits significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively
- This pH dependence allows ratio of fluorescence intensities from dye at two emission wavelengths, typically 580nm and 640nm, to be used for quantitative determinations of pH
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection
Ordreinfo
Shipping Condition: Room temperature
Tekniske data
Tekniske data
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Microplate Reader |
| Product Type | pH Indicator |
| Dye Type | Fluorescent Dye-Based |
| Indicator | pH Indicator |
| Product Line | SNARF |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion