missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Moul'flex™ Pie Pans

Product Code. 11983664
Change view
Click to view available options
Volume (Metric):
1.9 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11983664 1.9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11983664 Supplier De Buyer™ Supplier No. 1990.24
  • ONLINE EXCLUSIVE PRICE
    44.10 €
    27.90 € / Pack of 1
    Save 16.20 €
    36% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Pie Pan
Material Platinum Silicon
For Use With (Application) Ideal for making pies, desserts, mousses, cakes, flans or sponge cakes.
Height (Metric) 42 mm
Quantity Each
Shape Round
Temperature Range (Metric) −40 to 280°C
Volume (Metric) 1.9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.