missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Antibiotics: Dihydrostreptomycine Sulfate
Shop All MP Biomedicals Products
Click to view available options
Quantity:
5 g
Unit Size:
5g
Description
- Format: Powder, Non-sterile
All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.
Specifications
Specifications
| Content And Storage | 4°C |
| Form | Powder |
| Product Type | Antibiotic |
| pH | 5.7 |
| Quantity | 5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction