missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Dulbecco's MEM, 1X Liq., w/o L-Glut., i-Inositol

Product Code. 11430425 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11430425 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11430425 Supplier MP Biomedicals™ Supplier No. 091642954
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideally suited for supporting and maintaining a vast range of mammalian cell types.

Specifications

Form Liquid
Product Type DMEM Media
Sterility Sterile
Without Additives No Glutamine, No I-inositol
Quantity 500 mL
pH 6.9 to 7.5
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.