missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LSM™ Lymphocyte Separation Medium

Product Code. 11405425 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
5 x 100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11405425 5 x 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11405425 Supplier MP Biomedicals™ Supplier No. 0850494X
  • ONLINE EXCLUSIVE PRICE
    65.35 €
    61.95 € / 100mL
    Save 3.40 €
    5% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LSM™ Lymphocyte Separation Medium is a high performance density gradient medium for monocyte separation.

  • LSM is a sterile-filtered solution of a sucrose polymer and diatrizoate salts
  • Formulated for isolation of mononuclear cells from defibrinated or heparinized whole human blood
  • One-step centrifugation permits separation of mononuclear lymphocytes from erythrocytes, polynuclear lymphocytes and most platelets
  • Maximum yield of mononuclear cells
  • > 96% cell viability of lymphocytes
  • Easy one-step centrifugation
  • Low endotoxins
  • Autoclave sterilization

Specifications

Form Liquid
Product Type Cell Culture Medium
Sterility Sterile
Quantity 5 x 100 mL
pH 7.23
Content And Storage 15° to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.