missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RPMI 1640 Medium, 1X Liq., w/o L-Glutamine and Glucose

Product Code. 11470425 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11470425 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11470425 Supplier MP Biomedicals™ Supplier No. 091646854
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed to culture human leukemic cells in suspension and as a monolayer. Roswell Park Memorial Institute (RPMI) 1640 Medium has since been found suitable for a variety of mammalian cells, including HeLa, Jurkat, MCF-7, PC12, PBMC, astrocytes, and carcinomas.

Specifications

Product Type RPMI 1640
Sterility Sterile
Without Additives No Glutamine, No Glucose
Quantity 500 mL
pH 6.8 to 7.7
Content And Storage 4°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.