missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MTS 2/4 Digital Microtiter Shaker
Shop All IKA Products

Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Electronic speed control
- Digital timer
- Alarm to indicate set time has expired
- Includes attachment (without microtiter plate)
- Shaking movement: orbital
- Orbital diameter: 3 mm
- Max. shaking weight: 2 or 4 microtiter plates
Specifications
Specifications
| Orbit | 3 mm |
| Speed Range | 0 to 1100 rpm |
| Voltage | 220/240 V |
| Wattage | 45 W |
| Holds | 2 or 4 Microtiter Plates |
| Plug Type | UK Plug |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 20 x 185 x 105 mm |
| Timer Range | 1 to 99 minutes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction