missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ MYOD1 Primer

Product Code. 18086974 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
0.2 mL
Unit Size:
0.20mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18086974 0.2 mL 0.20mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18086974 Supplier R&D Systems™ Supplier No. NBP1716520.2ML
  • ONLINE EXCLUSIVE PRICE
    149.37 €
    109.20 € / 0.2mL
    Save 40.17 €
    26% Off
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Novus product, part of R&D Systems.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -20°C. Avoid freeze/thaw cycles.
Product Line Novus
Quantity 0.2 mL
For Use With (Application) ChIP
Type Primer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.