missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ New Brunswick™ Innova™ 2050, 240 V, orbit 1.9 cm (0.75 in)
Click to view available options
Orbit:
19 mm
Unit Size:
Each
Description
New Brunswick™ Innova™ 2050, platform sold separately, 240 V, orbit 1.9 cm (0.75 in)- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years- Quiet operation provides a favorable work environment- Shaking speeds between 25 – 500 rpm (±1 rpm) provide versatility for culturing a wide range of cell types- Simple, easy to use LED display- Timed or continuous shaking- Speed controlled and displayed in increments of 1 rpm- Versatile 40.6 × 30.5 cm (16 × 12 in) accessory platform (sold separately) accommodates up to 3 × 2 L flasks- Enclosed electronics and mechanical components prevent internal damage from accidental spills- Versatile 33 × 28 cm (13 × 11 in) accessory platform (sold separately) accommodates flasks up to 500 mL- Low profile – less than 6 in.(15 cm) tall-enables use of multiple shakers in an environmental chamber
Specifications
Specifications
| Orbit | 19 mm |
| Speed Range | 25 to 500 rpm |
| Electrical Requirements | 240 V, 50/60 Hz |
| Voltage | 240 V |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 37 x 43 x 14.6 cm (17 x 14.5 x 5.8 in.) |
| Height (English) | 5.8 in. |
| Width (English) | 17 in. |
| Width (Metric) | 43 cm |
| Weight (Metric) | 16 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction