missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Analog Measurement Module (AMM) Conductivity

Product Code. 31454077
Change view
Click to view available options
Type:
Conductivity Measurement Module
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
31454077 Conductivity Measurement Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31454077 Supplier Mettler Toledo™ Supplier No. 31052300
  • ONLINE EXCLUSIVE PRICE
    1125.00 €
    980.51 € / Pack of 1
    Save 144.49 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the use with NineFocus meters. It connects with InLab™ analog sensors to measure conductivity.

  • Backward compatible: Maximum flexibility for any application due to full compatibility with analog sensors (e.g., ISM) using an analog module
  • Designed to evolve: Expand the meter analysis productivity by adding additional modules. Promote sustainability Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
  • Promote sustainability: Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
TRUSTED_SUSTAINABILITY

Specifications

Calibration Automatic
Type Conductivity Measurement Module
Dimensions (L x W x H) 12 x 7 x 3.5 cm
IP Rating IP52
Length (Metric) 12 cm
Weight (Metric) 0.1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.