missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Non-skid Metal Tray for Roto-Shake Genie

Product Code. 11361454 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Roto-Shake Genie
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11361454 Roto-Shake Genie Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11361454 Supplier Scientific Industries Supplier No. 0A1100070
  • ONLINE EXCLUSIVE PRICE
    98.44 €
    83.49 € / Pack of 1
    Save 14.95 €
    15% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Non-skid Metal Tray for Roto-Shake Genie attaches to a magnetic platform to rock open containers.

  • Attaches to Magnetic Platform (Part No. 0A-1100-030) to rock open containers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Non-Skid Metal Tray
Material Metal
Dimensions (L x W x H) 30.5 x 30.5 x 2.5 cm (12 x 12 x 1 in.)
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Color Beige
For Use With (Application) Rocking Open Containers on Magnetic Platform
For Use With (Equipment) Roto-Shake Genie
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.