missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Rat Multi-Organ Tissue MicroArray (Normal)

Product Code. 18714933 Shop All Bio Techne Products
Change view
Click to view available options
Rat Organs Perfusion fixation Tissue Microarray (Normal) Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
18714933 Rat Organs Perfusion fixation Tissue Microarray (Normal) Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18714933 Supplier Novus Biologicals™ Supplier No. NBP230228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Applications: Immunohistochemistry-Paraffin

  • Perfusion fixation
  • Species: Rat    
  • Cross reactivity: Rat
  • No. of samples: 59
  • Core diameter: 2.0mm
  • Section thickness: 4μm
Applications:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Rat
Tissue Condition Normal
Cross Reactivity Rat

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.