missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 C18

Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760002.46

409.64 EUR valid until 2023-12-31
Use promo code "19136" to get your promotional price.



Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10051752

  • 458.00 € / Each

Estimated Shipment: 20-10-2023
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
Monomeric octadecyl
HPLC
8700 psi (600 bar)
5 μm
110 Å
Acetonitrile/water
60°C
C18
17.5%
Yes
Analytical EC Column
Analytical Column
4.6 mm
250 mm
Acetonitrile/water
1 to 9
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers