missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Gravity HPLC CC Guard Columns

Product Code. 10485103 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 3

Product Code. 10485103

Brand: Macherey-Nagel™ 761124.30

Please to purchase this item. Need a web account? Register with us today!

Specifications

Carbon Load 18%
pH 1 to 11
Particle Size 3 μm
Length (Metric) 8 mm
Pore Size 110Å
Type CC Guard Column
Diameter (Metric) Inner 3 mm
Stationary Phase NUCLEODUR™ C18 Gravity
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Octadecyl
Column Format Guard Column
For Use With (Application) Separations Pharmaceuticals, Derivatised Amino Acids, Drugs
Technique HPLC
Particle Shape Spherical
Endcapped Yes
USP Type L1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.