missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Gravity HPLC CC Guard Columns

Product Code. 12458567 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Particle Size Unit Size
12458567 4 mm 5 μm Each
10485103 3 mm 3 μm Pack of 3
10011872 3 mm 5 μm Pack of 3
12448567 4 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12458567 Supplier Macherey-Nagel™ Supplier No. 761125.40
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Carbon Load 18%
pH 1 to 11
Particle Size 5 μm
Length (Metric) 8 mm
Pore Size 110Å
Type CC Guard Column
Diameter (Metric) Inner 4 mm
Stationary Phase NUCLEODUR™ C18 Gravity
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Octadecyl
Column Format Guard Column
For Use With (Application) Separations Pharmaceuticals, Derivatised Amino Acids, Drugs
Technique HPLC
Particle Shape Spherical
Endcapped Yes
USP Type L1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.