missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 PAH EC HPLC Columns

Product Code. 12645989 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
3 mm
4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12645989

Brand: Macherey-Nagel™ 760784.40

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Octadecyl
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4 mm
For Use With For Rapid Separation of 16 PAHs
Length (Metric) 125 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 2 to 8
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Column Type PAH Analysis
Endcapped Yes
Phase Reversed Phase
Type EC Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.