missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| pH | 1 to 13 |
| Particle Size | 8 μm |
| Length (Metric) | 5 mm |
| Pore Size | 1000Å |
| Type | HPLC Guard Column |
| Diameter (Metric) Inner | 3 mm |
| Stationary Phase | NUCLEOGEL™ SAX |
| Mobile Phase Compatibility | Sodium Sulphate/Sodium Azide |
| Solvents | Sodium Sulphate/Sodium Azide |
| Column Format | Valco HPLC Guard Column |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?