missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ Sugar HPLC Guard Columns

Brand:  Macherey-Nagel™ 719535

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10022891

  • 354.00 € / Pack of 2

Estimated Shipment: 27-04-2023
to see stock.
Add to basket

Description

Description

Specifications

Specifications

10 μm
100Å
4 mm
Water/ 0.02 % azide
Valco HPLC Guard Column
HPLC
21 mm
HPLC Guard Column
NUCLEOGEL™ SUGAR Ca
Water/ 0.02 % azide
Separation of Mono and Oligosaccharides and Sugar Alcohols
L19
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers