missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ Sugar HPLC Guard Columns
372.00 €
Specifications
Particle Size | 10 μm |
---|---|
Length (Metric) | 21 mm |
Pore Size | 100Å |
Type | HPLC Guard Column |
Diameter (Metric) Inner | 4 mm |
Product Code | Brand | USP Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | USP Type | Price | Quantity & Availability | |||||
10144601
|
Macherey-Nagel™
719536 |
L58 |
372.00 €
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10022891
|
Macherey-Nagel™
719535 |
L19 |
372.00 €
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10184551
|
Macherey-Nagel™
719534 |
L34 |
372.00 €
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
10 μm | |
100Å | |
4 mm | |
Water/ 0.02 % azide | |
HPLC |
21 mm | |
HPLC Guard Column | |
Water/ 0.02 % azide | |
Valco HPLC Guard Column |