missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-10 C18 HPLC Column

Product Code. 12442660 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
12442660 150 mm 4.6 mm Each
12452680 125 mm 4.6 mm Each
10576311 250 mm 4.6 mm Each
10411082 250 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12442660 Supplier Macherey-Nagel™ Supplier No. 720140.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Octadecyl
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
For Use With RP Chromatography
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 10 μm
pH 2 to 8
Pore Size 100 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 350 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.