missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 HD CC Guard Columns Cartridges
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Pack of 3
Specifications
Specifications
| Quantity | 3 Pack |
| Particle Size | 3 μm |
| Length (Metric) | 8 mm |
| Pore Size | 100Å |
| Type | CC Guard Columns Cartridges |
| Diameter (Metric) Inner | 4 mm |
| For Use With (Equipment) | EC columns of 4 and 4.6 mm ID with guard column adapter EC (REF 721359) |
| Stationary Phase | NUCLEOSIL™ 100-3 C18 HD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction