missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Analytical HPLC Standard EC Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Polymeric octadecyl |
| Diameter (Metric) | 4 mm |
| For Use With | HPLC |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | Acetonitrile/water |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction