missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-5 C18 EC Column

Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.

Brand:  Macherey-Nagel™ 720002.40

Code : 16

Additional Details : Weight : 0.16200kg

 View more versions of this product

Product Code. 10276931

  • 357.00 € / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.

  • Octadecyl modified silica phases for HPLC
  • endcapped · USP L1
  • Nonpolar, endcapped phases for RP chromatography
  • pH stability at 20 °C: 2–8, carbon content depending on pore size (see table below)
  • Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions 
  • Eluent in column acetonitrile – water
Specifications

Specifications

Silica
Octadecyl
Analytical HPLC
Yes
Acetonitrile/water
2 to 8
1 Ea.
20°C
C18
15%
Yes
EC Column
Analytical Column
4 mm
Hydrophobic
125 mm
5 μm
100 Å
Acetonitrile/water
L1
Silica
Reversed Phase
Reversed Phase
EC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers