Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 EC Column
Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.
Brand: Macherey-Nagel™ 720002.30
Code : 16
Additional Details : Weight : 0.01000kg
Description
Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.
- Octadecyl modified silica phases for HPLC
- endcapped · USP L1
- Nonpolar, endcapped phases for RP chromatography
- pH stability at 20 °C: 2–8, carbon content depending on pore size (see table below)
- Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions
- Eluent in column acetonitrile – water
Specifications
Silica | |
Octadecyl | |
Analytical HPLC | |
Yes | |
Acetonitrile/water | |
2 to 8 | |
1 Ea. | |
20°C | |
C18 | |
15% | |
Yes | |
EC Column |
Analytical Column | |
3 mm | |
Hydrophobic | |
125 mm | |
5 μm | |
100 Å | |
Acetonitrile/water | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC |