missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 PAH HPLC CC Guard Columns
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
Unit Size:
Pack of 3
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 8 mm |
| Pore Size | 100Å |
| Type | HPLC CC Guard Column |
| Diameter (Metric) Inner | 3 mm |
| Stationary Phase | NUCLEOSIL™ C18 PAH |
| Mobile Phase Compatibility | Acetonitrile/Water |
| Solvents | Acetonitrile/Water |
| Packing Material | Silica |
| Crosslinking | Octadecyl |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction