missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C8 HPLC Column
Use nonpolar phases for RP chromatography. Nucleosil™ 100-5 C8 HPLC Columns are not endcapped and come in a variety of diameters and lengths.
357.00 € - 460.00 €
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Octyl |
For Use With | HPLC |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10596301
|
Macherey-Nagel™
720001.46 |
4.6 mm | 125 mm |
378.00 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10766502
|
Macherey-Nagel™
720013.46 |
4.6 mm | 250 mm |
460.00 €
Each |
In Stock
Log in to see stock. |
||||
10586301
|
Macherey-Nagel™
720001.40 |
4 mm | 125 mm |
357.00 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10012711
|
Macherey-Nagel™
720013.40 |
4 mm | 250 mm |
436.00 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Description
- Standard C8 phases
- Octyl modified silica phases for HPLC
- Not endcapped
- Available particle sizes 3 μm, 5 μm, 7 μm and 10 μm
- Separation mechanism based on hydrophobic (van der Waals) interactions, noticeable silanol interactions
- pH stability at 20 °C for both types: 2–8
- Carbon content depends on phase
Specifications
Silica | |
Octyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
C8 | |
60°C | |
C8 | |
8.5% | |
No | |
EC Column |
Analytical Column | |
HPLC | |
Yes | |
Acetonitrile/water | |
5 μm | |
100 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |