missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 120-5 C8 HPLC Column

Product Code. 10505211 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
125 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10505211

Brand: Macherey-Nagel™ 720052.46

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Octyl
Diameter (Metric) 4.6 mm
For Use With HPLC
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Solvents C8
Surface Area 350 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6.5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Type EC Column
Technique Analytical HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.