missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-7 CN HPLC Column
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | Cyano |
| Column Format | Analytical Column |
| Crosslinking | Cyano |
| Diameter (Metric) | 4.6 mm |
| For Use With | Reversed Phase and Normal Phase Chromatography |
| Functionality/Interaction Type | p-p interactions, polar interactions and hydrophobic |
| Hydrophobicity | Yes |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | n-heptane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction