Learn More
Nujol, for IR spectroscopy
Beschreibung
Nujol is used for the synthetic resin used for cosmetics, fiber oil, food, medicine, as automotive lubricant, home decoration and in candle making.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Nujol is used for the synthetic resin used for cosmetics, fiber oil, food, medicine, as automotive lubricant, home decoration and in candle making.
Solubility
Soluble in ether. Sparingly soluble in ethanol. Not miscible or difficult to mix in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with and oxidizing agents.
Spezifikation
Spezifikation
| Melting Point | ∼-20°C |
| Density | 0.838 |
| Boiling Point | >300°C |
| Flash Point | 220°C (428°F) |
| Refractive Index | 1.468 |
| Quantity | 500 mL |
| Merck Index | 14,7023 |
| Solubility Information | Soluble in ether. Sparingly soluble in ethanol. Not miscible or difficult to mix in water. |
| Grade | IR Spectroscopy |
| Chemical Name or Material | Nujol, for IR spectroscopy |
Sicherheit und Handhabung
- Nujol, for IR spectroscopy
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: Paraffin oils
RUO – Research Use Only
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.