missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384 Well White Plate, Non-Treated Surface, Non-Sterile, Pack of 25
Click to view available options
Quantity:
100/Cs.
Unit Size:
Pack of 100
Description
Improve background, autofluorescence and crosstalk with Thermo Scientific™ Nunc 384-Well Polystyrene Black and White Microplates.
- Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | Without Lid |
| Culture Area | 0.05 cm2 |
| Array | 16 x 24 |
| Packaging | 25/Pk., 100/Cs. |
| Product Line | Nunc |
| Color | White |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction