Learn More
Thermo Scientific™ Nunc™ 96-Well Filter Plates
Efficiently perform plasmid DNA filtration, PCR filtration and vacuum filtration with these Thermo Scientific™ Nunc™ 96-well filter plates.
Brand: Thermo Scientific™ 278011
721.15 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Code : 03
Additional Details : Weight : 4.00000kg
Description
Efficiently perform purification of high quality plasmid DNA or PCR products with the Thermo Scientific™ Nunc™ 96 Deep Well Filter Plates. Made of chemical resistant polypropylene material with superior mechanical strength, these plates conform to standard 96 well footprint compatible with high throughput sample processing.
Key Features:- Designed specifically for high throughput sample processing
- Suitable for vacuum, filtration, centrifugatioin or positive pressure techniques
- Polyethylene terapthalate (PET) frit in fritted plate has 20μm pore size
- Shared wall configuration gives reduced plate height, wider wells for faster pocessing, higher yields and less clogging
- Purified DNA is suitable for downstream applications such as sequencing and restriction digestion
- Glass Fiber plate has PET frit and two layers of glass fiber membrane for binding DNA
- Customized bar coding is available
Recommended for:
Protein purification, lysate clarification, general filtration
Specifications
Standard | |
Glass Fiber | |
20 μm | |
Fritted 96 Well DeepWell | |
96 | |
Non-sterile | |
Filter | |
5 |
Without Lid | |
8 x 12 | |
Natural | |
Polypropylene | |
1 mL | |
Non-treated | |
50 | |
50/Cs. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.