Learn More
Thermo Scientific™ Nunc™ 96-Well Filter Plates
Efficiently perform plasmid DNA filtration, PCR filtration and vacuum filtration with these Thermo Scientific™ Nunc™ 96-well filter plates.
800.00 € - 1915.00 €
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Membrane | Glass Fiber |
Array | 8 x 12 |
Color | Natural |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10327382
|
Thermo Scientific™
278010 |
Fritted Deep Well Plate w/ Glass Fiber (Binding) |
1915.00 €
Pack of 50 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
10134302
|
Thermo Scientific™
278011 |
Fritted 96 Well DeepWell |
1050.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10757404
|
Thermo Scientific™
278012 |
Unfritted Deep Well Plate |
800.00 €
Pack of 50 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
Efficiently perform purification of high quality plasmid DNA or PCR products with the Thermo Scientific™ Nunc™ 96 Deep Well Filter Plates. Made of chemical resistant polypropylene material with superior mechanical strength, these plates conform to standard 96 well footprint compatible with high throughput sample processing.
Key Features:- Designed specifically for high throughput sample processing
- Shared wall configuration gives reduced plate height, wider wells for faster pocessing, higher yields and less clogging
- Suitable for vacuum, filtration, centrifugatioin or positive pressure techniques
- Polyethylene terapthalate (PET) frit in the fritted plates (278010, 278011) has 20μm pore size
- Glass Fiber plate (278010) has the PET frit plus two layers of glass fiber membrane for efficient binding of DNA
- Customized bar coding is available
Specifications
Standard | |
Glass Fiber | |
Natural | |
96 | |
Non-sterile | |
Filter | |
5 |
Without Lid | |
8 x 12 | |
Polypropylene | |
1 mL | |
Non-treated | |
50 | |
50/Cs. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.