missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Replication System

Product Code. 10364611
Change view
Click to view available options
Format:
384 Pin
96 Pin
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Unit Size
10364611 384 Pin Each
10314471 96 Pin Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10364611 Supplier Thermo Scientific™ Supplier No. 250393
  • ONLINE EXCLUSIVE PRICE
    6235.00 €
    5195.01 € / Pack of 1
    Save 1039.99 €
    16% Off
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System.

Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System. This replication system works with Nunc 96- and 384-Well Plates.

Ideal for transferring small volumes of inoculum from plate to plate or membrane.

  • Pins transfer 1.0 μL of liquid or 0.1 μL to solid supports
  • Pins are flame-proof stainless steel; for sterilization
  • Thermo Scientific™ MicroWell™ copier alignment device simplifies conversion of 96 MicroWell plates to 384-well format
  • Flame-proof stainless steel pins on 384- and 96-pin replicator
  • For use with 96- and 384-Well Plate and OmniTray™

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Dimensions (L x W x H) 4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm)
Material Aluminum
Sterility Non-sterile
No. of Wells 384
Height (Metric) 135.4 mm
Length (English) 4.79 in.
Length (Metric) 121.6 mm
Condensation Rings No
Height (English) 5.33 in.
No. per Case 1 Ea.
No. per Pack 1 Ea.
Width (English) 3.28 in.
Width (Metric) 83.3 mm
Format 384 Pin
Product Type Plate Replication System
Adhesive None
Well Shape Rectangular
Plate Compatibility 96/384-well Plate
Cut-off Corners No
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.