missing translation for 'onlineSavingsMsg'
Learn More

Conductivity Calibration Pouches, Oakton™

Product Code. 12973437 Shop All Cole-Parmer Products
Change view
Click to view available options
Conductivity:
702 ppm NaCl, 1000 ppm 442, 745 ppm KCl
8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Conductivity unitSize
12973437 8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl -
12393780 702 ppm NaCl, 1000 ppm 442, 745 ppm KCl Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12973437 Supplier Thermo Scientific Eutech Supplier No. 3565313

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.

  • Convenient calibration pouches are portable
  • A μS-to-ppm conversion table is printed on each pack for quick reference
  • Accuracy is ±1% at 25±C
  • Calibration pouches include a NIST-traceable calibration report supplied by the manufacture

Specifications

Chemical Name or Material Cole-Parmer Conductivity Standards
Packaging Bottle
Conductivity 8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl
Technique Calibration of Conductivity Instrument
Color Clear
pH 4.7 to 7.8
Boiling Point 100°C (212°F)
For Use With (Equipment) Conductivity Meter
Solubility Soluble
Solution Type Conductivity Standard
Type Conductivity Standard
Quantity 20 Single-use Pouches
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.