missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi™ Op Air Pro Oxygen FFP2 NR D Mass Balance Masks
Op Air Pro Oxygen FFP2 masks are easy to put on with high breathability due to high quality raw material. Made with the Mass Balance approach from recycled materials.
20.70 €
Specifications
Color | White |
---|---|
Fastening Type | Headband |
Style | Pouch |
Certifications/Compliance | EN 149: 2001 + A1: 2009, DM Class I, EN 14683: 2019 + AC: 2019 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17794789
|
Kolmi™
M52214S-WH-MB |
Small |
20.70 €
Pack of 50 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
17774789
|
Kolmi™
M52014S-WH-MB |
Medium |
20.70 €
Pack of 50 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
17784789
|
Kolmi™
M52114S-WH-MB |
Large |
20.70 €
Pack of 50 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Filtering half mask, efficiency class FFP2 NR D developed to protect against solid and liquid aerosols and particles
- Type IIR certified, it protects the environment against droplets emitted by the wearer and it protects from potential body fluid splashes
- Knitted headloops ultrasonically welded for optimal comfort
- Fits perfectly to face to limit inward leakage thanks to its shape and soft materials
- Hypoallergenic and has been dermatologically tested
- Packaged in individual polybags
- Made in France
Specifications
White | |
Headband | |
Pouch | |
EN 149: 2001 + A1: 2009, DM Class I, EN 14683: 2019 + AC: 2019 |