missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-R™ Type II Medical Masks with Earloops
Pleated medical mask with anti-fog nose clip for patients and healthcare workers.
5.20 €
Specifications
Fastening Type | Earloops |
---|---|
Material | Polypropylene |
Style | Pleated |
Certifications/Compliance (Europe) | CE, ISO 13485, (EU) 2017/745, EN 14683, EN ISO 14971 |
Disposable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17730179
|
Kolmi Hopen™
M13001-30 |
White |
5.20 €
Pack of 60 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
17740179
|
Kolmi Hopen™
M13201-30 |
Green |
5.20 €
Pack of 60 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- High filtration media (polypropylene)
- Two wide and comfortable elastic bands
- Non-woven, soft bias binding
- Integrated anti-fog nose clip
- Filter without fiberglass
- Produced in ISO 8 clean room (particulate and microbiological control)
Specifications
Earloops | |
Pleated | |
Yes | |
60 Pk. |
Polypropylene | |
CE, ISO 13485, (EU) 2017/745, EN 14683, EN ISO 14971 | |
Medical |