missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 0.4 mm |
| For Use With (Equipment) | Ideal for Ion Trap and Quadrupole MS Detectors |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.2 mm |
| Stationary Phase | Optima™ 1 MS Accent |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Gas Chromatography (GC) |
| Temperature Range | 360°C |
| Film Thickness | 0.2 μm |
| Length (Metric) | 25 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction