missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column

Product Code. 12442820 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12442820

Brand: Macherey-Nagel™ 725807.60

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
For Use With (Equipment) Ideal for Ion Trap and Quadrupole MS Detectors
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1 MS Accent
USP Type G1, G2, G38
For Use With (Application) Gas Chromatography (GC)
Temperature Range 360°C
Film Thickness 0.5 μm
Length (Metric) 60 m
Quantity 1 Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.