missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 225 GC Capillary Column
329.00 € - 1125.00 €
Specifications
Stationary Phase | Optima™ 225 |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Temperature Range | 260°C to 280°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10335642
|
Macherey-Nagel™
726080.10 |
0.1 mm | 10 m |
329.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10226421
|
Macherey-Nagel™
726118.25 |
0.25 mm | 25 m |
590.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10398491
|
Macherey-Nagel™
726118.30 |
0.25 mm | 30 m |
590.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10619961
|
Macherey-Nagel™
726118.50 |
0.25 mm | 50 m |
980.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10630152
|
Macherey-Nagel™
726118.60 |
0.25 mm | 60 m |
1020.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10441662
|
Macherey-Nagel™
726352.25 |
0.32 mm | 25 m |
630.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10276321
|
Macherey-Nagel™
726352.30 |
0.32 mm | 30 m |
630.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10144941
|
Macherey-Nagel™
726118.15 |
0.25 mm | 15 m |
365.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10236371
|
Macherey-Nagel™
726352.50 |
0.32 mm | 50 m |
1060.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10461852
|
Macherey-Nagel™
726352.60 |
0.32 mm | 60 m |
1125.00 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
Specifications
Optima™ 225 | |
GC Capillary Column | |
260°C to 280°C |
G1, G2, G38 | |
Gas Chromatography (GC) | |
1 Each |