missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 5 Amine GC Capillary Column

Product Code. 10680722 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.35 μm
0.4 μm
0.5 μm
1 μm
1.5 μm
3 μm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10680722 30 m 0.32 mm 0.25 μm Each
10082831 10 m 0.1 mm 0.4 μm Each
10471852 25 m 0.2 mm 0.35 μm Each
10154941 30 m 0.25 mm 0.5 μm Each
10286511 30 m 0.25 mm 1 μm Each
10012991 30 m 0.32 mm 1.5 μm Each
10566511 30 m 0.32 mm 1 μm Each
10640342 30 m 0.53 mm 1 μm Each
10388541 30 m 0.53 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10680722 Supplier Macherey-Nagel™ Supplier No. 726360.30
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) Gas Chromatography (GC), Polyfunctional Amines Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Quantity 1 Each
Diameter (Metric) 0.5 mm
USP Type G1, G2, G38
Stationary Phase Optima™ 5 Amine
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 300°C to 320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.