missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ PSU-20i Multi Function Orbital Platform Shaker

Product Code. 12377627
Change view
Click to view available options
Speed Range:
20 to 250 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
12377627 20 to 250 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12377627 Supplier Grant Instruments™ Supplier No. PSU20i
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PSU-20i Powerful and efficient microprocessor controlled, multi-functional orbital shaker providing all that is required to mix your samples - rotation, reciprocation and vibration. This enables optimisation of the mixing, whether in flasks, beakers, petri dishes or other laboratory vessels.

  • Orbital motion (20 to 250 rpm), reciprocation (20 to 250 rpm) and vibration functions all in one product
  • Loads up to 8kg
  • Fully programmable sequence that can use one or all the functions
  • 6 interchangeable platforms for vessels up to 1000mL including a multi-level platform to hold a large number of various microplates, Petri dishes and culture bags
  • Reciprocal rotation: 0 to 360º turning angle, in 30 degree steps
  • Vibration: 0 to 5º turning angle, 1 degree steps
Adjustable platform (PUP-330), shown above, is sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Speed Range 20 to 250 rpm
Temperature Range (Metric) 4°C to 40°C
Display 2-line 16 character LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.