missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Orbital-Genie for Flask Clamps

Product Code. 16647662 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
10 to 300 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
16647662 10 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16647662 Supplier Scientific Industries Supplier No. SI1603

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy duty large footprint orbital shaker for standard flask clamps. Ideal for applications using various size flasks or beakers.

  • Variable shaking speeds from 10 – 300 rpm with orbit reversing
  • Programmable Ramping ensures a smooth ramp-up to desired speed avoiding potential spills
  • Stepper Motor delivers exceptional speed control, accuracy, and durability
  • Easy to use timer
  • Timer displays time or, when programmed to a defined limit, will shut off the unit
  • Fully programmable - time, reversing time, and acceleration/deceleration rates
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Flask Clamps are of stainless steel construction for added strength and safety
  • Mix and match different size clamps on same platform or all same size
  • Clamps sold separately
  • Double Sided Adhesive Tape and Adhering Mat (sold separately) are alternatives to flask clamps for securing vessels to shaker platform
  • Both are ideal for containers such as bottles and dishes that cannot be held with conventional clamps
TRUSTED_SUSTAINABILITY

Specifications

Orbit 35 mm
Load Bearing Capacity (Metric) 12 kg
Speed Range 10 to 300 rpm
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Wattage 230 W
Amperage 1 A
Product Type Flask Clamps
Load Bearing Capacity (English) 26 lb.
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Stainless Steel Platform
Depth (English) 23 in.
Depth (Metric) 590 mm
Dimensions (L x W) 23 x 20 in.
Dimensions (LxW) Platform 18 x 18 in.
Dimensions (L x W x H) 23 x 20 x 7 in.
Height (English) 7 in.
Height (Metric) 178 mm
Length (English) 23 in.
Length (English) Platform 18 in.
Length (Metric) 590 mm
Length (Metric) Platform 460 mm
Width (English) 20 in.
Width (Metric) 500 mm
Width (Metric) Platform 460 mm
Shipping Weight (English) 54 lb.
Shipping Weight (Metric) 25 kg
Weight (English) 46 lb.
Weight (Metric) 21 kg
Controller Type Time and Speed
Description Large capacity, multi vessel orbital shaker
Display Digital Time and Speed
For Use With (Equipment) Orbital-Genie
Includes Shaker is supplied with a platform for accepting various size flasks/beakers (Flask clamps sold separately)
Motor Type Stepper Motor
Operating Conditions The work surface on which the shaker is placed must be level, stable and non-slip
Platform Style Flask Clamps
Timer Range 1 min. to 99 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.