missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ OLS Aqua Pro Orbital and Linear Shaking Bath

Product Code. 15345802
Change view
Click to view available options
Orbit:
9 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Unit Size
15345802 9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15345802 Supplier Grant Instruments™ Supplier No. OLS26
  • ONLINE EXCLUSIVE PRICE
    4335.00 €
    3827.91 € / Pack of 1
    Save 507.09 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Patented, combined orbital and linear shaking mechanism of the OLS26 allows optimisation of aeration and shear forces mixing, for reproducible results.

  • Ambient +5°C to 99°C
  • Operate down to 0°C with accessory cooling
  • Timer and presets
  • Drain tap and transparent lid
  • 120V & 230V models available
  • Adjustable shaking intensity and speed up to 200rpm
  • Universal tray and polycarbonate lid included as standard
  • OLS26 combines adjustable orbital and linear shaking in one bath
  • Excellent temperature performance with stability and uniformity at ±0.1°C
  • Dual point user calibration for optimum accuracy
  • Easy-to-change between orbital and linear motion, simply rotate carrier tray 180 degrees
  • Discrete shaking mechanism maximises working area
  • Easy to insert and remove shaking trays even when loaded
  • Wide range of accessory shaking trays for secure hold on most commonly used vessels
  • Dual display showing temperature and shaking speed
  • Adjustable shaking intensity and speed
  • User-defined high temperature alarm and cut-off
  • Advanced run dry/dry start protection
  • Countdown timer from 1 to 999 minutes
TRUSTED_SUSTAINABILITY

Specifications

Orbit 9 mm
Speed Range 20 to 200 rpm
Temperature Range (Metric) Ambient +5° to 99°C (0°C to 99°C with accessory cooling)
Holds 26 L
Product Type Orbital/Linear Shaking Bath
Temperature Range (English) 41°F to 210.2°F
Temperature Resolution ±0.1°C
Temperature Uniformity At 70°C ±°C 0.1
Depth (Metric) 565 mm
Height (Metric) 325 mm
Width (Metric) 335 mm
Model Grant Instruments OLS Aqua Pro Orbital
Includes Shaking Bath, Universal Shaking Tray, Polycarbonate Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.